Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182591

MPN #: 7701BN

Cortech® USA Endurance™ Wall Mount Bunk, 81" x 35", Brown

Product Description
The Endurance™ Wall Mount Bunk is ideal for continuous, intensive use environments. Reduce ligature points and eliminate dangerous edges caused by metal bunks with the Endurance Wall Bunk. Heavily tested for strength and durability, this first-of-its-kind, all-plastic wall bunk is the perfect solution for jail and prison cells.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Bolt to wall via pilot holes with hardware of your choice
  • Designed for use with 30" x 75" mattress. 4-1/2" thick mattress is recommended
  • Space saving for double bunk use
  • Option to install the endurance wall bunk ladder or all purpose shelves for easy access to the upper bunk
  • Pair with one of our wall bunk safety rails for added security
  • Sound dampening
  • Cycle testing- 250 lb. load cycled 70,000 times
  • Static load testing- 2,000 lbs. for 24 hours, residual deflection under 3"
  • Easy to clean, sanitize & maintain
  • Passes flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame retardant (passes Cal 133) test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • Passes ASTM WK57116 for steel bunks
  • Greenguard Gold Certified
  • Ligature Resistant
  • 10-Year Factory Warranty
  • Patent pending


PRICE
$1,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length81
Width35 in
Height18 in
Bed SizeSingle

Product Details

Style4-1/2" Thick Mattress
TypeEndurance Wall Mount Bunk
DescriptionWall Mount Bunk
ColorBrown
Frame MaterialPolyethylene
Manufacturers Part Number7701BN
BrandCortech USA

Warranty

Warranty10 yr