Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3183052

MPN #: 7602BN

Cortech® USA Endurance™ Night Stand, 21" x 18", Brown

Product Description
The Endurance™ Nightstand is a one piece, rotationally molded bedside table for open storage of personal items.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Molded-in shelving for open storage of personal items
  • 2 cu. ft. internal shelf storage
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Bolt to the wall or floor via concealed pilot holes with hardware of your choice
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133). Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$375.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth18 in
Height21-1/2 in

Product Details

Assembly RequiredNo
TypeSide Table
Interior or Exterior UseInterior
Frame Color FamilyBrown
ColorBrown
Top Color FamilyBrown
Made in the USAYes
MaterialPolyethylene
DescriptionNight Stand Table
Frame MaterialPolyethylene
Manufacturers Part Number7602BN
Stack and/or NestNo
ShapeRectangle
Top MaterialPlastic
BrandCortech USA

Warranty

Warranty10 yr