Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1372381

MPN #: 7602BK

Cortech USA - 7602BK - Endurance Night Table - Black

Product Description
The Endurance Night Stand is part of our Endurance Furniture Series. The Endurance Night Stand is a one piece rotationally molded Night Stand for open storage of personal items. The Night Stand can be bolted to the floor and/or the wall via concealed pilot holes, and also passes the Cal 133 Burn Test. The Endurance Series is capable of fully furnishing bedrooms for intense use facilities. The Endurance Night Stand is ideal for use as Behavioral Health Furniture, Correctional Facility Furniture, Detention Furniture, and Mental Health Furniture. The Endurance Furniture Series is also a perfect fit for Residential Institutions, Public Safety Facilities and any intense or high abuse application.

PRICE
$345.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth18 in
Height22 in

Product Details

Assembly RequiredNo
TypeSide Table
Frame Color FamilyBlack
ColorBlack
Top TypePlastic
Top Color FamilyBlack
DescriptionNight Stand Table
Package Quantity1
Frame MaterialPlastic
Manufacturers Part Number7602BK
Base TypePedestal
CollectionEndurance
ShapeRectangle
Top MaterialPlastic
BrandCortech USA

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsCAL 133, ISO Quality Standards