Cortech USA Endurance Open Chest, 30" x 17-1/2", Black
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance Open Chest is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The OpenChest can be mounted to the floor and/or wall.
PRICE
$719.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 17-1/2 in |
| Height | 42 in |
Product Details
| Type | Open Chest |
| Interior or Exterior Use | Interior |
| Color | Black |
| Top Type | Polyethylene |
| Made in the USA | Yes |
| Material | Polyethylene |
| Manufacturers Part Number | 7201BK |
| Stack and/or Nest | No |
| Top Material | Polyethylene |
| Brand | Cortech USA |