Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182373

MPN #: 7702BK

Cortech® USA Endurance™ Safety Rail For Wall Mount Bunk, Large, 61-1/2" x 4", Black

Product Description
The Endurance™ Wall Mount Bunk Safety Rail is ideal for continuous, intensive use environments.

Features:
  • Durable, one-piece, rotationally molded designs for increased strength. Constructed of high-impact "no break" polyethylene with no steel or wood components
  • Smooth, curved perimeters designed for ligature resistance
  • Bolt to Endurance™ wall mount bunks with tamper-resistant hardware provided
  • Easy to clean, sanitize, and maintain
  • Flame retardant (passes Cal 133)
  • Passes flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA
  • Greenguard Gold certified
  • Ligature Resistant
  • 10-Year factory warranty
  • Patent Pending


PRICE
$405.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2
Width4 in
Height12 in

Product Details

TypeEndurance Safety Rail
DescriptionSafety Rail For Wall Mount Bunk
ColorBlack
Frame MaterialPolyethylene
Manufacturers Part Number7702BK
BrandCortech USA

Warranty

Warranty10 yr