Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3183026

MPN #: 484AQ

Cortech® USA Endurance™ Wedge End Table, 19" x 27", Aqua

Product Description
The Endurance™ Wedge Table is a one-piece, rotationally molded, all-purpose table. The versatile "wedge" design offers various arrangements to accommodate different styles of sitting areas and common spaces.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Raised edge for effortless clean-up
  • Easy to clean, sanitize, and maintain
  • Bolt down option available for floor mounting
  • Flame Retardant (passes Cal 133)
  • Passes Flammability UL 94 HB
  • Greenguard Gold Certified
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA


PRICE
$325.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width19 in
Height16-1/2 in
Weight13 lbs

Product Details

Assembly RequiredNo
TypeEnd Table
Frame Color FamilyAqua
ColorAqua
SeriesEndurance
Top Color FamilyAqua
DescriptionAll-Purpose End/Corner Table
Package Quantity1
Frame MaterialPolyethylene
Manufacturers Part Number484AQ
ShapeTriangle
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsGreenguard, Cal 133, UL 94 HB, ISO 22196