Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182955

MPN #: 276AQ

Cortech® USA Sync End Table, 31" x 31", Aqua

Product Description
The Sync Cube complements the Endurance™ 'In Sync' Modular Chairs as a side table, end table, or ottoman. It can be bolted to the floor or ballasted with additional weight onsite to allow flexibility for change over time.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Integral plinth base for stability and floor mounting integrity
  • Raised edge for easy clean-up
  • Easy to clean, sanitize, and maintain
  • Bolt to the floor via concealed pilot holes (with hardware of your choice)
  • Green Guard Gold Certified
  • Passes Flammability UL 94 HB
  • Flame Retardant (passes Cal 133)
  • Tested to ISO 22196 showing >99% reduction in surface bacteria
  • Manufactured to ISO Quality Standards in the USA


PRICE
$455.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width31 in
Height15 in
Weight26 lbs

Product Details

Assembly RequiredNo
TypeEnd Table
Frame Color FamilyAqua
ColorAqua
SeriesSync
Top Color FamilyAqua
DescriptionAll-Purpose End Table
Package Quantity1
Frame MaterialPolyethylene
Manufacturers Part Number276AQ
ShapeSquare
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsGreenguard, Cal 133, UL 94 HB, ISO 22196