Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182119

MPN #: 42SDPX

Cortech® USA Endurance™ X-Series 42" Square Dura-Edge X-Base Laminate Table, Black

Product Description
The Endurance™ X-Series Tables are versatile, heavy duty tables ideal for dayrooms and dining areas.

Laminate Tops:
  • High-pressure laminate top manufactured for strength and impact resistance
  • Rounded polyurethane edge designed for high traffic areas
  • Attaches to legs with tamper-resistant screws
  • Easy to clean, sanitize and maintain
  • Manufactured to ISO Quality Standards in the USA
  • Sound dampening
X-Base:
  • Rotationally molded and constructed of high impact polyethylene
  • Legs are fastened to tabletop using tamper-resistant screws; metal-to-metal connection for added strength and durability
  • Can be filled with sand to weigh down or bolted to the floor


PRICE
$1,325.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1000 lbs
Top Thickness1-1/4 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
SeriesEndurance X-Series
Top Color FamilyGray Nebula
CastersNo
FoldableNo
StyleBreakroom Table
DescriptionX-Base Laminate Table
Frame MaterialPolyethylene
Leg TypeX-Base
Manufacturers Part Number42SDPX
ShapeSquare
Top MaterialLaminate
BrandCortech USA

Warranty

Warranty3 yr