USA Sealing EPDM Strip 120"L x 7"W x 1/8" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 7 in |
| Thickness | 1/8 in |
| Tensile Strength | 60 |
| Density | 12 lbs / cu. ft. lbs/ft³ |
Product Details
| Firmness | Extra Soft (0 - 4 PSI) |
| Color | Black |
| Temperature Range | -90˚ to 275˚ °F |
| UV Resistance | Excellent |
| Material | EPDM |
| Description | Weather Resistant EPDM Foam Strip No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSAESR-S-38 |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 4 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Poor |
| Cell Type | Closed Cell |
| Shape | Strip |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D1056 |