Viton Foam Strip with High Temp Adhesive - 1/4" Thick x 1" Wide x 56" Long
Write a Review
|
Questions & Answers (0)
Product Description
Viton is the most chemical resistant foam and can withstand extreme temperatures. It is the go to choice for the most extreme of applications.
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 1 in |
| Height | 1/4 in |
| Tensile Strength | 100 psi |
| Density | 15 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/4 in |
Product Details
| Firmness | Soft |
| Material Temperature Range | -15 to 400 °F |
| Material | Viton |
| Manufacturers Part Number | ZUSAVSR-10 |
| Chemical Resistance | Excellent |
| Flame Retardant | No |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Excellent |
| Package Quantity | 1 |
| Description | Viton Foam With High Temp Adhesive |
| Backing Type | High Temp Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 7 |
| Grade | Standard |
| Oil Resistance | Excellent |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |