Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2773212

MPN #: BULK-FS-F1-19

USA Sealing Felt Felt Sheet 36"L x 12"W x 1/16" Thick, White, F1, 30-40A

Product Description
Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.

PRICE
$33.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Thickness1/16 in
Tensile Strength500
Density1 lbs/sqyd lbs/ft³

Product Details

Compression for 10% Deflection21 PSI
Abrasion ResistanceHigh
ColorWhite
Vibration AbsorptionHigh
Durometer30-40A
Temperature Range-80˚ to 200˚ F
MaterialFelt
DescriptionGrade F1 Felt Sheet No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-FS-F1-19
Backing TypePlain
Wool Content0.95
GradeF1
ShapeSheet
BrandUSA Sealing