Made by USA Sealing. Grade F3 Felt has a slightly lower wool content, making it lighter and softer. Firmer felt is more wear resistant when used for cushioning and gasketing.
Grade F3 Felt Sheet - 1/4" Thick x 12"W x 12"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/4 in |
| Tensile Strength | 400 psi |
Product Details
| Compression for 10% Deflection | 13 PSI |
| Abrasion Resistance | Excellent |
| Color | Gray |
| Vibration Absorption | High |
| Durometer | 30-40 |
| Material | F3 Felt |
| Description | Grade F3 Felt Sheet |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-FS-F3-16 |
| Backing Type | Plain |
| Wool Content | 0.85 |
| Shape | Sheet |
| Brand | USA Sealing |