USA Sealing Felt Felt Sheet 36"L x 36"W x 1/16" Thick, White, F1, 30-40A
Write a Review
|
Questions & Answers (0)
Product Description
Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
PRICE
$82.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 |
| Thickness | 1/16 in |
| Tensile Strength | 500 |
| Density | 1 lbs/sqyd lbs/ft³ |
Product Details
| Compression for 10% Deflection | 21 PSI |
| Abrasion Resistance | High |
| Color | White |
| Vibration Absorption | High |
| Durometer | 30-40A |
| Temperature Range | -80˚ to 200˚ F |
| Material | Felt |
| Description | Grade F1 Felt Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-FS-F1-7 |
| Backing Type | Plain |
| Wool Content | 0.95 |
| Grade | F1 |
| Shape | Sheet |
| Brand | USA Sealing |