Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2771086

MPN #: ZUSA-CESR-57

USA Sealing Foam EPDM Sheet 36"L x 36"W x 3/16" Thick, Black

Product Description
EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Also known as crushed-cell foam, semi-closed foam is highly conformable like an open-cell foam but forms a tight seal and prevents air, water, and fluids from passing through it like a closed-cell foam.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3
Thickness3/16 in
Tensile Strength10
Density6 lbs / cu. Ft. lbs/ft³

Product Details

FirmnessExtra Soft (0 - 4 PSI)
ColorBlack
Temperature Range-70˚ to 250˚ °F
UV ResistanceExcellent
MaterialEPDM
DescriptionWeather Resistant EPDM Foam Sheet No Adhesive
Package Quantity1
Manufacturers Part NumberZUSA-CESR-57
Backing TypePlain
TextureTextured
Compression Deflection @ 25% Deflection (PSI)1 PSI
GradeStandard
Chemical ResistanceGood
Oil ResistancePoor
Cell TypeSemi-Closed Cell
ShapeSheet
BrandUSA Sealing