USA Sealing HDPE Bar 12"L x 1"W x 3/4" Thick, Black, Marine
Write a Review
|
Questions & Answers (0)
Product Description
HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals. This marine grade has a coarse textured surface that enhances its resistance to abrasions.
PRICE
$4.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 3/4 in |
| Tensile Strength | 4000 |
| Density | 0.034 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -100˚ to 180˚ °F |
| Material | HDPE |
| Description | HDPE Plastic Bar No Adhesive |
| Hardness | 64D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PE-941 |
| Backing Type | Plain |
| Impact Strength | 1.1 ft.-lbs./in. |
| Grade | Marine |
| Shape | Bar |
| Brand | USA Sealing |