LE Garolite Sheet - 1/8" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
Grade LE Garolite is composed of a continuous cotton woven cloth impregnated with a phenolic resin binder. It is widely used for it's mechanical properties. It contains a fine weave linen which allows for machining more intricate details, like gear and teeth.
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/8 in |
| Tensile Strength | 12000 psi |
| Density | .051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Brown |
| Temperature Range | -20 to 280 °F |
| Material | LE Garolite |
| Description | LE Garolite Sheets |
| Hardness | Rockwell M100 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GLE-42 |
| Grade | LE |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |