High Strength Neoprene Roll w/Acrylic Adhesive, 60"L x 36"W x 1/4" Thick, 90A, Black
Write a Review
|
Questions & Answers (0)
Product Description
High Strength Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
PRICE
$959.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Diameter | 36 in |
| Tensile Strength | 1500 |
| Density | 1.36 g/cm3 lbs/ft³ |
| Thickness | 1/4 in |
| Tear Strength | 25 N/mm |
Product Details
| Material | Neoprene |
| Manufacturers Part Number | BULK-RS-N90-64 |
| Percent Elongation | 1 |
| Chemical Resistance | Good |
| Adhesive Temperature Range | -30˚ to 230˚ °F |
| Shape | Roll |
| Brand | USA Sealing |
| Color | Black |
| Durometer | 90A |
| Temperature Range | -40˚ to 250˚ °F |
| UV Resistance | Good |
| Compression Set | 0.25 |
| Description | Multipurpose Neoprene Rubber Roll Acrylic Adhesive |
| Package Quantity | 1 |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Grade | High Strength |
| Oil Resistance | Good |
Compliance & Certifications
| Certifications | D2000 |