USA Sealing PETG Tube 12"L x 1/4" ID x 1/2" OD, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PETG is a formable yet durable material. These tubes are commonly formed into containers and packaging.
PRICE
$4.79
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in in |
| Width | 1 in |
| Inside Diameter | 1/4 in |
| Inside Dimensions | 1/4 in |
| Outside Dimension | 1/2 in |
| Diameter | 1/2 in |
| Density | 0.050 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40˚ to 140˚ °F |
| Material | PETG |
| Description | Tube |
| Hardness | Rockwell R105 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PT-PETG-33 |
| Backing Type | PETG Plastic Tube |
| Grade | Standard |
| Shape | Tube |
| Brand | USA Sealing |