USA Sealing Polycarbonate 90 Degree Angle 24"L x 1-1/2"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate has excellent impact strength and clarity.These angles are commonly used when making display racks and machine guards.
PRICE
$8.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 1-1/2 in |
| Tensile Strength | 9700 PSI |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40˚ to 240˚F |
| Material | Polycarbonate |
| Description | Polycarbonate Plastic 90 Degree Angle |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PA-PC-9 |
| Backing Type | Polycarbonate Plastic 90 Degree Angle |
| Impact Strength | 14.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | 90 Degree Angle |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |