Film Stock
Brand
Length
Width
Material
Thickness
Color
Price
Related Products
Enhance your product's appeal with the Reynolon® shrink films' strength and durability combined with sparkling clarity and high gloss. Features: Soft touch, medium biaxial shrinkage, non-food packaging Industry standard general purpose film Outstanding sparkle, gloss and wrinkle-free shrinkage High internal tear resistance and good memory Centerfold film
Sealer Sales O-IR Higher Performance Polyolefin CF Shrink Film, 45 Ga., 12"W x 5830'L, Clear, 1 Roll
High Performance Irradiated Shrink Film O-IR-Series POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is "smoke free" and meets FDA specifications for direct food contact. The film has a high burnout ...
General Purpose Shrink Film O-201-Series POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is "smoke free" and meets FDA specifications for direct food contact. The film has a high burnout resistance so ...
Excellent performance on all types of manual, semi-automatic and automatic equipment. Features: Multi-layer, biaxially oriented shrink film requires no dwell time High gloss appearance and excellent clarity Puncture resistant Works well on irregularly shaped items Suitable for cold storage applications Meets FDA requirements for food contact Approved for mailings by the U.S. Postal Service Center-folded film
The air foam pillow is designed to work with the YC series Air Pillow Machine, Part# YC-03FD (Global# B2255072). Film is perforated for easy tear off. Also available in 5" x 8". Air pillows provide superior protection compared to traditional shipping materials and can be stored conveniently taking up a fraction of the space as packing peanuts and/or foam. Features: Size: 8" x 8" (20 x 20 cm) Thickness: 40 micron for superior quality Length: 1,266 ft. (386M)