USA Sealing PTFE Bar 48"L x 4"W x 1/2" Thick, Off-White, Glass-Filled
Write a Review
|
Questions & Answers (0)
Product Description
PTFE is noted for its chemical resistance and performance in extreme temperatures. PTFE also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears. The glass filling increases its strength and rigidity, making it better suited for high stress situations.
PRICE
$719.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thickness | 1/2 in |
| Tensile Strength | 2500 |
| Density | 0.08 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Off-White |
| Temperature Range | -290˚ to 500˚ °F |
| Material | PTFE |
| Description | Glass-Filled PTFE Plastic Bar No Adhesive |
| Hardness | 60D |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-PTFE-GF-88 |
| Backing Type | Plain |
| Impact Strength | 2.5 ft.-lbs./in. |
| Grade | Glass-Filled |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |