USA Sealing PTFE Tube 12"L x 3/8" ID x 3/4" OD, White
Write a Review
|
Questions & Answers (0)
Product Description
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in in |
| Width | 1 in |
| Inside Diameter | 3/8 in |
| Inside Dimensions | 3/8 in |
| Outside Dimension | 3/4 in |
| Diameter | 3/4 in |
| Tensile Strength | 3000 |
| Density | 0.078 lbs/cu.in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -290˚ to 500˚ °F |
| Material | PTFE |
| Description | Tube |
| Hardness | 55D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PT-PTFE-96 |
| Backing Type | PTFE Plastic Tube |
| Impact Strength | 3.5 ft.-lbs/in. |
| Grade | Standard |
| Shape | Tube |
| Brand | USA Sealing |