USA Sealing PVC Rectangular Tube 12"L x 2-3/4"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalies, these tubes offer 360˚ protection to wires, cords, and anything that can slide through them.
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in in |
| Width | 1 in |
| Tensile Strength | 7200 |
| Density | 0.051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Gray |
| Temperature Range | -20˚ to 140˚ °F |
| Material | PVC |
| Description | Rectangular Tube |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RPT-PVC-18 |
| Backing Type | PVC Plastic Rectangular Tube |
| Impact Strength | 1.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Rectangular Tube |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |