Solid carbide blanks are recommended for general-purpose applications, especially for cast iron, non-ferrous materials, and low 300-series stainless steel. Provides good wear resistance and strength for rotary and form tools.
Made in USA Rectangular Strip Carbide Blank 1/8"x1/2"x12" STB416L Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/2 in |
| Thickness | 1/8 in |
Product Details
| Type | Rectangular Strip |
| Material | C-2 Carbide |
| Description | Carbide Blank |
| Brand | Star Tool Supply |