Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Tool Supply

Model # :WBB1354291

MPN #: 9990045

Made in USA Rectangular Strip Carbide Blank 1/8"x1"x6" STB432 Series

Product Description
Solid carbide blanks are recommended for general-purpose applications, especially for cast iron, non-ferrous materials, and low 300-series stainless steel. Provides good wear resistance and strength for rotary and form tools.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width1 in
Thickness1/8 in

Product Details

TypeRectangular Strip
MaterialC-2 Carbide
DescriptionCarbide Blank
BrandStar Tool Supply