Solid carbide blanks are recommended for general-purpose applications, especially for cast iron, non-ferrous materials, and low 300-series stainless steel. Provides good wear resistance and strength for rotary and form tools.
Made in USA Rectangular Strip Carbide Blank 3/16"x1"x12" STB632L Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Thickness | 3/16 in |
Product Details
| Type | Rectangular Strip |
| Material | C-2 Carbide |
| Description | Carbide Blank |
| Brand | Star Tool Supply |