USA Sealing Silicone Sheet 12"L x 12"W x 1/16" Thick, Blue, Detectable, 60A, High Temp Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
This formulation contains metal fillers which allow the silicone rubber to be picked up by metal detection systems should they tear or fall into the process stream. It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties and can withstand high temperatures.
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Thickness | 1/16 in |
| Tensile Strength | 1200 |
| Density | 1.35 g/cm3 lbs/ft³ |
| Tear Strength | 15 N/mm |
Product Details
| Color | Blue |
| Durometer | 60A |
| Temperature Range | -50˚ to 400˚ °F |
| UV Resistance | Excellent |
| Compression Set | 0.16 |
| Material | Silicone |
| Description | High Temp FDA Silicone Rubber Sheet With High Temp Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S60MD-32 |
| Percent Elongation | 4.2 |
| Backing Type | High Temperature Adhesive |
| Texture | Smooth |
| Grade | Metal Detectable |
| Chemical Resistance | Good |
| Adhesive Temperature Range | -100˚ to 500˚ °F |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D2000 |