Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182386

MPN #: 100BK

Cortech® USA Solstice Behavioral Health Bed, 80" x 36", Black

Product Description
The Solstice Bed merges unparalleled strength and durability with a more familiar, home-like design to enhance patient comfort and security. Depending on the environment, it can be bolted to the floor.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene
  • Molded-in, raised head and footboards to prevent mattresses from sliding
  • Designed for use with 36" x 75" mattress or smaller. A 6" thick mattress is recommended, Mattresses sold separately
  • Angled lowered side rail for easier entry and exit
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Greenguard Gold Certified
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria Flame Retardant (passes Cal 133)
  • Noise Generation Test RAL-AN23-010 conclude half as many decibels produced in comparison to steel
  • Manufactured to ISO Quality Standards in the USA
  • Ligature Resistant
  • 10-Year Factory Warranty
  • Patent Pending


PRICE
$1,699.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80
Width36 in
Height21 in
Bed SizeSingle

Product Details

Style6" Thick Mattress
TypeSolstice Bed
DescriptionSolstice Behavioral Health Bed
ColorBlack
Frame MaterialPolyethylene
Manufacturers Part Number100BK
BrandCortech USA

Warranty

Warranty10 yr