Cortech USA - 7601BK - Endurance Bed - Black
|
Questions & Answers (0)
Product Description
Cortech USA 7601BK, Endurance Bed, Black
The Endurance Bed is part of our Endurance Furniture Series. The Endurance Bed has a one piece rotationally molded design for increased strength and durability. The Bed has molded in side slots that fit our Barracuda Box or can be used for any additional property storage. The Endurance Bed can also be reverse-mounted to the wall to conceal the property storage slots. The Bed can be bolted to the floor via concealed pilot holes, and will also pass the Cal 133 Burn Test. The Endurance Series is capable of fully furnishing bedrooms for intense use facilities. The Endurance Bed is ideal for use as Behavioral Health Furniture, Correctional Facility Furniture, Detention Furniture, and Mental Health Furniture. The Endurance Furniture Series is also a perfect fit for Residential Institutions, Public Safety Facilities and any intense or high abuse application.
The Endurance Bed is part of our Endurance Furniture Series. The Endurance Bed has a one piece rotationally molded design for increased strength and durability. The Bed has molded in side slots that fit our Barracuda Box or can be used for any additional property storage. The Endurance Bed can also be reverse-mounted to the wall to conceal the property storage slots. The Bed can be bolted to the floor via concealed pilot holes, and will also pass the Cal 133 Burn Test. The Endurance Series is capable of fully furnishing bedrooms for intense use facilities. The Endurance Bed is ideal for use as Behavioral Health Furniture, Correctional Facility Furniture, Detention Furniture, and Mental Health Furniture. The Endurance Furniture Series is also a perfect fit for Residential Institutions, Public Safety Facilities and any intense or high abuse application.
PRICE
$1,449.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80-1/2 |
| Width | 35 in |
| Height | 21 in |
| Bed Size | Single |
Product Details
| Type | Endurance Bed |
| Color | Black |
| Material | Polyethylene |
| Description | Endurance Bed |
| Frame Material | Polyethylene |
| Manufacturers Part Number | 7601BK |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | CAL 133, ISO Quality Standards |