Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182400

MPN #: 100BG

Cortech® USA Solstice Behavioral Health Bed, 80" x 36", Blue Gray

Product Description
The Solstice Bed merges unparalleled strength and durability with a more familiar, home-like design to enhance patient comfort and security. Depending on the environment, it can be bolted to the floor.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene
  • Molded-in, raised head and footboards to prevent mattresses from sliding
  • Designed for use with 36" x 75" mattress or smaller. A 6" thick mattress is recommended, Mattresses sold separately
  • Angled lowered side rail for easier entry and exit
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Greenguard Gold Certified
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria Flame Retardant (passes Cal 133)
  • Noise Generation Test RAL-AN23-010 conclude half as many decibels produced in comparison to steel
  • Manufactured to ISO Quality Standards in the USA
  • Ligature Resistant
  • 10-Year Factory Warranty
  • Patent Pending


PRICE
$1,699.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80
Width36 in
Height21 in
Bed SizeSingle

Product Details

Style6" Thick Mattress
TypeSolstice Bed
DescriptionSolstice Behavioral Health Bed
ColorBlue Gray
Frame MaterialPolyethylene
Manufacturers Part Number100BG
BrandCortech USA

Warranty

Warranty10 yr