Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182563

MPN #: 7615BG

Cortech® USA Endurance™ Bed 1.5, 78" x 32-1/2", Blue Gray

Product Description
The Endurance™ Bed 1.5 is a versatile, heavy duty, medium sized sleep surface ideal for continuous, intensive use environments. Molded in side slots for property box storage and increased structural span strength.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Designed for use with 30" x 75" mattress, a 4-1/2" thick mattress is recommended
  • Molded in side slots for property box storage. Bed can be reverse-mounted to eliminate property box storage feature. Molded in end shelving for open storage of personal items
  • Side storage: 4.0 cu. ft. (2 compartments)
  • Sound dampening
  • 2000 lb. static load
  • Easy to clean, sanitize & maintain
  • Field installed restraint rings available
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Passes flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • Noise generation test RAL-AN23-010 conclude half as many decibels produced in comparison to steel
  • 10-Year factory warranty
  • Greenguard Gold Certified
  • Ligature Resistant


PRICE
$1,949.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78
Width32-1/2 in
Height24 in
Bed SizeSingle

Product Details

Style4-1/2" Thick Mattress
TypeEndurance Bed
DescriptionMedium Bed
ColorBlue Gray
Frame MaterialPolyethylene
Manufacturers Part Number7615BG
BrandCortech USA

Warranty

Warranty10 yr