USA Sealing UHMW Polyethylene Bar 12"L x 1"W x 3/16" Thick, Black, Antistatic
Write a Review
|
Questions & Answers (0)
Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings. This grade of UHMW is anti-static, making it a good choice for applications where static discharge is a concern such as those involving sensitive equipment or moving parts.
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 3/16 in |
| Tensile Strength | 4400 |
| Density | 0.036 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -20˚ to 180˚ °F |
| Material | UHMW Polyethylene |
| Description | Anti-Static UHMW Polyethylene Plastic Bar No Adhesive |
| Hardness | 60D |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-UHMW-ESD-83 |
| Backing Type | Plain |
| Impact Strength | 16.0 ft.-lbs./in. |
| Grade | Antistatic |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |