Justrite® Utili-Guard+ Flammable Cabinet, Self Close, 90 Gal. Cap., 43"Wx37"Dx65"H,Yellow
Write a Review
|
Questions & Answers (0)
Product Description
✓ Offers up to 28% More Storage Capacity of Flammable Liquids, than Standard Cabinets
✓ Door-Mounted Storage for Aerosols, Spray Bottles, Caulk Tubes, Paint/Stain Canisters
✓ Come standard with two shelf attachments: one for aerosol cans, and one for spray bottles.
Upgrade your hazardous material storage with the Justrite® Utili-Guard+ 90-gallon flammable safety cabinet (model U899020) designed for advanced safety, space efficiency, and streamlined organization. This yellow cabinet is ideal for modern facilities seeking greater capacity and flexible storage in a compact footprint.
The Utili-Guard+ 90-gallon flammable safety cabinet features 2 self-closing doors, double-wall steel construction, two shelves, and two door-mounted attachments: one spray bottle holder and one aerosol can holder. These features offer instant access and visibility for your most-used materials while providing up to 28% more storage compared to standard flammable cabinets. The deep interior design helps recover valuable floor space and may replace two smaller cabinets in your operation.
When used properly as designed, safety cabinets with self-closing doors shut automatically in case of a fire. The self-closing doors, under tension, are held open by using fusible links. Under fire conditions, when the ambient temperature reaches 165 F (74 C), the links melt and the safety cabinet's self-closing doors automatically swing shut. The self-latching system engages with three stainless steel bullet-slams located at the top, bottom, and center locations of the door. For replacement fusible links, order model 29988.
Built for compliance and peace of mind, every Utili-Guard+ flammable safety cabinet is FM approved, OSHA, NFPA 30, and IFC compliant. Key features include advanced flame arresters, a leakproof two-inch containment sump for spill control, soft-close mechanisms, reflective heavy-duty safety labels, and grounding protection. Made in the USA, each cabinet is backed by a 10-year warranty for lasting reliability.
Begin by choosing your base Utili-Guard+ flammable safety cabinet size, then select the modular door attachments and leg options best suited to your workflow. Accessories can be easily added, removed, or swapped as your storage needs evolve. Customizable door attachments organize aerosols, spray bottles, caulk tubes, and small canisters for fast access. Optional skid leg and tower leg kits for flexible installation.
✓ Door-Mounted Storage for Aerosols, Spray Bottles, Caulk Tubes, Paint/Stain Canisters
✓ Come standard with two shelf attachments: one for aerosol cans, and one for spray bottles.
Upgrade your hazardous material storage with the Justrite® Utili-Guard+ 90-gallon flammable safety cabinet (model U899020) designed for advanced safety, space efficiency, and streamlined organization. This yellow cabinet is ideal for modern facilities seeking greater capacity and flexible storage in a compact footprint.
The Utili-Guard+ 90-gallon flammable safety cabinet features 2 self-closing doors, double-wall steel construction, two shelves, and two door-mounted attachments: one spray bottle holder and one aerosol can holder. These features offer instant access and visibility for your most-used materials while providing up to 28% more storage compared to standard flammable cabinets. The deep interior design helps recover valuable floor space and may replace two smaller cabinets in your operation.
When used properly as designed, safety cabinets with self-closing doors shut automatically in case of a fire. The self-closing doors, under tension, are held open by using fusible links. Under fire conditions, when the ambient temperature reaches 165 F (74 C), the links melt and the safety cabinet's self-closing doors automatically swing shut. The self-latching system engages with three stainless steel bullet-slams located at the top, bottom, and center locations of the door. For replacement fusible links, order model 29988.
Built for compliance and peace of mind, every Utili-Guard+ flammable safety cabinet is FM approved, OSHA, NFPA 30, and IFC compliant. Key features include advanced flame arresters, a leakproof two-inch containment sump for spill control, soft-close mechanisms, reflective heavy-duty safety labels, and grounding protection. Made in the USA, each cabinet is backed by a 10-year warranty for lasting reliability.
Begin by choosing your base Utili-Guard+ flammable safety cabinet size, then select the modular door attachments and leg options best suited to your workflow. Accessories can be easily added, removed, or swapped as your storage needs evolve. Customizable door attachments organize aerosols, spray bottles, caulk tubes, and small canisters for fast access. Optional skid leg and tower leg kits for flexible installation.
PRICE
$3,105.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 37 in |
| Height | 65 in |
| Weight | 475 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Flammable Storage Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Yellow |
| Door Type | Self Close |
| Style | Cabinet |
| Capacity | 90 gal |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | U899020 |
| Number of Fixed Shelves | 1 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | OSHA, NFPA 30, IFC, FM |