Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB237294

Global Industrial™ Flammable Cabinet, Self Close Double Door, 90 Gallon, 43"Wx34"Dx65"H

Product Description
✓ Yellow powder-coated finish & radius edges provide additional safety
✓ 350 lb. capacity shelves adjust easily on 2-1/2" centers
✓ Flush door handle prevents employees from catching or banging into cabinet

Provide additional fire protection in your workspace with the Global Industrial™ Flammable Cabinet with Self-Close Doors. Featuring an all-welded construction for long-lasting durability, this 18-gauge steel cabinet with 14-gauge steel doors has three shelves, two of which are adjustable, to safely store up to 90-gallons of flammable liquids. The double-walled design allows for 1-1/2" of insulating air space, while the dual 2" air vents connect to exhaust systems to maintain safe temperatures. This unit is equipped with self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to the top shelf. Limited 12-Year Warranty.

  • Spill-proof sill for convenient spill management
  • Meets NFPA Flammable Liquid Code #30 & the OSHA Standard 1910.106 for storage of class I, II, and III liquids
  • FM-approved
  • Includes a highly visible trilingual warning, a built-in grounding connector, & leveling feet
  • Doors automatically close when fusible link melts at 165°F
  • PRICE
    $1,699.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth34 in
    Height65 in
    Gauge18 ga

    Product Details

    Lock TypeKeyed Lock
    TypeFlammable Materials Cabinet
    Shelf Capacity350 lbs
    Number of Adjustable Shelves2
    ColorYellow
    Door TypeSelf Close
    Capacity90 gal
    Number of Doors2
    Number of Shelves2
    MaterialSteel
    Construction TypeAll-Welded
    Number of Compartments3
    Manufacturers Part Number237294
    Number of Fixed Shelves1
    Base TypeLeveling Feet
    EAG Legacy260809
    BrandGlobal Industrial

    Warranty

    Warranty12 yr