Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3177071

MPN #: 387399

Rust-Oleum Utili-T General Purpose Enamel Spray Paint, 10 oz. Aerosol Can, Flat White, Pack of 6 - Pkg Qty 6

Product Description
Utili-T™ is a quick, cost-effective solution for painting or marking items with reliable performance. It delivers a durable and even finish that facilitates easy recoating. Suitable for a range of surfaces, it provides protection and enhances visual appeal with minimal effort. General-purpose aerosol that balances price and performance. Provides a durable, uniform finish that applies quickly. Delivers a smooth finish, and can be rapidly recoated. 10 oz. Spray

Great For Use On:
  • Wrapped pallets
  • Parking lot bollards
  • Railings
  • Lockers
  • Bulk goods


PRICE
$51.60  Sold in packages of 6 / $8.60 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Height7-7/8 in
Size10
Net Weight10 oz.

Product Details

TypeEnamel
ColorFlat White
StyleUpright Spray
Size TypeAerosol
FinishFlat
DescriptionGeneral Purpose Enamel Spray Paint
Package Quantity6
FeaturesDurable & Smooth Finish
Manufacturers Part Number387399
Indoor/OutdoorInterior/Exterior
BrandRust-Oleum