Premium Décor Satin Enamel 12 oz. Aerosol Can, Black
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Satin Enamel is a superior interior/exterior decorative satin enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Size Type | Aerosol |
| Finish | Satin |
| Package Quantity | 1 |
| Description | Satin Enamel |
| Features | 360° Spray Tip |
| Color | Black |
| Manufacturers Part Number | 792223 |
| Brand | Premium Décor |