Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135134

MPN #: GCK-3060-6PY-FL

Little Giant® Utility Cart with Flush Top Shelf & Floor Lock, 3600 lb. Cap., 63"L x 30"W x 42"H

Product Description
This ergonomically designed Sloped Handle utility cart features a kick back style handle to ensure a safe and comfortable grip while reducing operator fatigue. All-welded, heavy-duty construction. Made in the USA.

Features:
  • 3600 lbs. Capacity
  • 12 gauge shelves
  • 2 rigid, and 2 swivel casters
  • 1-1/2" retaining lips on lower shelf
  • 6" polyurethane wheels
Available in the following configurations:
  • Top shelf available with flush edges or 1-1/2" retaining lips
  • Non-marking polyurethane or phenolic wheels
  • Wheel diameter options:
  • 6" diameter: 28" top shelf height
  • 8" diameter: 30" top shelf height
  • Wheel brakes options:
  • Standard wheel brakes
  • Floor lock


PRICE
$1,339.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width30 in
Height42 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Gauge12 ga
Shelf Size60 x 30 in

Product Details

Assembly RequiredNo
TypeSloped Handle Heavy-Duty Utility Cart
Shelf TypeFlat
ColorGray
Wheel TypeSolid
Handle TypePush Handle
FinishPowder Coated
Number of Shelves2
MaterialSteel
Manufacturers Part NumberGCK-3060-6PY-FL
BrandLittle Giant

Warranty

Warranty1 yr