Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785404

MPN #: 1LKL-2436-5PYBK-AH

Little Giant® Low Deck Shelf Truck with Lip Shelves & Handle, 1200 lb. Cap., 39"L x 24"W x 37"H

Product Description
Low deck utility cart helps to minimize bending and lifting. Height adjust-ability allows the deck height to be set in an ergonomic position for the user.

Features:
  • 12 gauge steel shelves
  • Kick-back style handle
  • Top shelf features 1.5" Retaining Lips
  • Open Base
  • Top deck height: 25" - 33" High in 2" increments
  • 5" non-marking polyurethane wheels
  • 2 rigid, and 2 swivel casters with wheel brakes
  • All-welded construction
  • Made in the USA


PRICE
$549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width24 in
Height37 in
Weight Capacity1200 lbs
Weight94 lbs
Wheel Diameter5 in
Gauge12 ga
Top Shelf Height25 - 33 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeErgonomic Cart
Shelf TypeLipped
ColorGray
Wheel Type2 Rigid, 2 Swivel with Brakes
Handle TypeKickback
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number1LKL-2436-5PYBK-AH
BrandLittle Giant

Warranty

Warranty1 yr