Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223844

MPN #: 2082300

Irwin 2082300 Hi-Vis Retractable Utility Knife

Product Description

Hi-Vis Retractable Knife
  • Hi-Visibility orange color makes for easy spotting on the job site
  • Optimized cutting angle for reduced fatigue
  • Smooth, three-position slide exposes variable blade lengths
  • Features inside storage for up to 5 blades
  • Includes 3 IRWIN BLUE BLADE™ Bi-Metal Utility Blades
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$11.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in

Product Details

TypeRetractable Blade Utility
Grip StyleStandard Grip
Number of Blades Included3
Package Quantity1
ColorOrange
Blade TypeTrapezoid
Manufacturers Part Number2082300
Handle TypeAluminum
BrandIRWIN Tools