Marking Flags & Posts
Availability
Brand
Material
Width
Length
Height
Type
Color
Price
Related Products
Made of .050 polystyrene plastic for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Includes radius corners and predrilled corner mounting holes for easy installation. Size is 12" H x 9" W .
DuraStripe® DuraView Signage System, Short Side Open, Red Frame, 10/Pack DuraView is the exclusive flexible system for producing your own durable Peel & Stick signage with DuraStripe protection. Use your printer, or even just a magic marker and piece of paper to make instant DuraStripe signs with DuraView from Ergomat! DuraView's attention grabbing border protects US Letter and A4 sized paper inserts on 3 sides for easy exchange flexibility. Choose to keep the long side or short side of the DuraView open for horizontal or vertical installation orientation. Using DuraView To make your own ...
Features: Made with an anodized rust proof aluminum for lasting protection Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity Holder accommodates flat or round soapstone and pencils; Soapstone crayon is included Heavy duty friction joints maintain rigidity and precision Marker for up to 20" in radius in pipe diameter Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
Marking Flags - Yellow These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.
Marking Flags - Red These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.