Cheesecloth, Individual Retail Package, 4 Sq. Yards Per Bag
Write a Review
|
Questions & Answers (0)
Product Description
Made of cloth for effectiveness and durability. Type is Grade 40. Size is 4 Sq Yds /Bg. Color is White. Package quantity is 1.
PRICE
$18.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Sq Yds / Bg. |
Product Details
| Type | Retail Pack |
| Material | Cloth |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | G-40-R |
| Purpose | Cheesecloth |
| Brand | San Jamar |