- Standard Blade Fuses
- Up to 32 volt usage
- Electrical system protection
- Assorted fuse styles
- Various amp or load fuses
Quick Cable 502223-050 UV Black Heavy Duty Cable Ties, 18.0", 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
9
9
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Max Bundle Diameter | 4.88 in |
| Tensile Strength | 120 psi |
Product Details
| Type | Heavy Duty |
| Material | Nylon |
| Package Quantity | 50 |
| Description | UV Black Heavy Duty Cable Ties |
| Color | Black |
| Manufacturers Part Number | 502223-050 |
| Brand | Quick Cable |