- Lo°/Wrap Spiral Wrap
- Spiral protective sheathing wraps on like tape
- Temperature range 4° to +20°F (4° to +9°C)
- Allows flexible routing and break outs
- Prevents kinking and curling of wires
- Insulated cables, absorbs vibration and protects wires
Quick Cable 502206-100 Green Fluorescent Cable Ties, 8.5", 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.50
23
23
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.5 in |
| Max Bundle Diameter | 2 in |
| Tensile Strength | 40 psi |
Product Details
| Material | Nylon |
| Package Quantity | 100 |
| Description | Green Fluorescent Cable Ties |
| Color | Green |
| Manufacturers Part Number | 502206-100 |
| Brand | Quick Cable |