- Lo°/Wrap Spiral Wrap
- Spiral protective sheathing wraps on like tape
- Temperature range 4° to +20°F (4° to +9°C)
- Allows flexible routing and break outs
- Prevents kinking and curling of wires
- Insulated cables, absorbs vibration and protects wires
Quick Cable 502210-100 UV Black Standard Cable Ties, 7.5", 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.80
32
32
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Max Bundle Diameter | 1.75 in |
| Tensile Strength | 50 psi |
Product Details
| Type | UV Resistant |
| Material | Nylon |
| Package Quantity | 100 |
| Description | UV Black Standard Cable Ties |
| Color | Black |
| Manufacturers Part Number | 502210-100 |
| Brand | Quick Cable |