Occupants can breathe easy when the NQ400 is constantly producing puried and sanitized air with uniform optimization of airow and volume within the entire room. This patented system delivers 2 levels of ltration and an ultraviolet purication zone. It destroys pathogens and improves indoor air quality, delivering the highest levels of protection for medical, commercial, and military facilities
NQ Industries UVC Replacement Lamp For NQ400 / 900E
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 22 |
| Depth | 1 |
| Height | 4 |
| Weight | 0.3 lbs |
Product Details
| Color | Clear |
| For Use With | NQ 400, NQ 900E |
| Mounting Location | Proprietary Socket |
| Voltage | 115-230V V |
| Temperature | 120°F (48.89°C) |
| Shape | Cylindrical |
| Brand | NQ Industries |
Compliance & Certifications
| Certifications | UL ListedUL Recognized |