NQ Industries UVC Replacement Lamp For NQ500 & 1000 GEN 1
NQ Industries UVC Replacement Lamp For NQ500 & 1000 GEN 1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Width | 35 |
| Depth | 9/16 |
| Height | 1 |
| Weight | 0.4 lbs |
Product Details
| Mounting Location | Socket Mounted |
| Color | Clear |
| For Use With | First generation NQ500 |
| Temperature | 0°F to 176°F (-17.7°C to 80°C) |
| Shape | Cylindrical |
| Brand | NQ Industries |
Compliance & Certifications
| Certifications | UL ListedUL Recognized, ETL Listed |