UVP® Reversible Marker Menu Board, 18"W x 24"H
Double sided dry erase menu boards features one white side and one black side. Use indoors or outdoors and hang vertically or horizontally using the pre-attached hooks. Weather resistant stainless steel hardware along with the durable aluminum frame will keep the board intact. Radius corners for smooth, sleek appearance. Board measures 18"W x 1-1/2"D x 24"H. Write colorful menu items or messages with waterproof markers - sold separately.
UVP® Double Sided Menu Board, 18"L x 24"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 24 in |
| Weight | 3 lbs |
Product Details
| Style | Wall Board |
| Package Quantity | 1 |
| Description | Double Sided Wall Board |
| Color | Silver |
| Manufacturers Part Number | UV1824DDBW |
| Brand | UVP |