Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614968

MPN #: SB1820R20

V2 Readers® Safety Glasses Gray +2.0 Lens , Black Frame - Pkg Qty 6

Product Description
V2 Readers® Eyewear Gray +2.0 Lens, Black Frame

Strategic placement of lens insert is out of the user's direct line of vision. Adjustable lens pitch, nose pad and temples. Lower Half of lens +2.0.

Features:
  • Lens insert is out of user's direct line of vision.
  • Temples adjust to four different lengths.
  • Nose buds secure the glass and prevent slipping.
  • Passes Ballistic MIL-PRF-32432.
  • Custom imprinting available.
Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166
PRICE
$73.50  Sold in packages of 6 / $12.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyGray
Frame Color FamilyBlack
ApplicationsManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberSB1820R20
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandPyramex Safety
TypeReader Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesV2 Readers
Metal DetectableNo
Diopter Strength+2.0
DiopterYes
Anti FogNo
Package Quantity6
DescriptionV2 Readers® Eyewear Gray +2.0 Lens
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI/SEA Z87.1-2010 High Impact Requirements