Features
- Steel raceway, provides superior strength for any dry location
- Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
Weights & Dimensions
| Length | 5 in |
Product Details
| Manufacturers Part Number | V2418FO |
| Description | External Elbow |
| Color | Tan |
| Brand | Wiremold |
| Voltage Rating | 600V V |