Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614801

MPN #: GB1850SFT

V2g® Safety Glasses 5.0 Ir Filter Lens , Black Strap/Temples - Pkg Qty 12

Product Description
V2G® Eyewear 5.0 IR Filter Lens, Black Strap/Temples

5.0 IR Filter Anti-fog Lens IR lens options are ideal for use around welding and in cutting and brazing applications. Flame resistant foam padding forms a perfect seal to keep out airborne particles. Interchangeable temples/headband are included with each pair. Lens and frame are vented to increase airflow. New H2X Anti-fog Lens Technology blocks out fog, mist, sweat and steam

Features:
  • Lens and frame vented to increase air flow.
  • Headband and temples feature ratchet adjustment for perfect fit, features quick fit retainer.
  • Interchangeable temples and headband included with each pair of V2G.
  • Flame resistant foam padding.
  • 9.75 base curved lens provides full side protection.
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
  • Custom imprinting available.
  • Meets: ANSI/ISEA Z87.1-2020 + High Impact
PRICE
$192.00  Sold in packages of 12 / $16.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
ApplicationWelding, Cutting, Brazing
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberGB1850SFT
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandPyramex Safety
TypeWelding Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleYes
SeriesV2G
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity12
DescriptionV2g® Eyewear 5.0 Ir Filter Lens
Frame MaterialPVC
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1 High Velocity Impact Standards - Can/CSA Z94.3-07